CABLE EXIT CLIP/DROPOUT WATERFALL FOR WIRE MESH CABLE TRAYS 90MM
- Mfr # SRWBWTRFL
- Zoro # G715797438
product price:Â
$
42.55
/ea
Key Features
Material
Metal
Clamp Color
Black
Mounting Method
Snap
Width
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRWBWTRFL
- Zoro #
- G715797438
- UPC #
- 37332240514
- Country of Origin
- China
Dimensions
- Width
- 90 mm
Details
- Item
- Cable Clip
- Material
- Metal
- Clamp Color
- Black
- Mounting Method
- Snap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.