Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM Switch Cable Kit, Male, 6 ft H

  • Mfr # P776-006

  • Zoro # G1189828


product price: $44.39
/ea

Key Features

Connector Type
HD15 Male
Number of Ports
1
Overall Depth
6 ft
Number of Computers Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P776-006
Zoro #
G1189828
UPC #
037332121936
Country of Origin
China

Dimensions

Overall Depth
6 ft

Details

Item
KVM Switch Cable Kit
Connector Type
HD15 Male
Number of Ports
1
Number of Computers Controlled
1

Description

Cable Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.