
Cable
Mfr # M102-003-WH
Zoro # G916147032
product price: $26.29
/eaKey Features
Device Supported
MacBook, iPad mini, Chromebook, External Hard Drive, iPhone, Wall Charger, iPod touch, iPad Air, iPod, iPad, Computer, iPad Pro
Features
Reversible, Charging, Flexible, Stress Resistant, Strain Relief
Color
White
Connector Plating
Nickel
Compatibility
Apple: iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6 Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7 Plus,iPhone 8,iPhone 8 Plus,iPhone X,iPhone XR,iPhone XS,iPhone XS Max,iPad 4th Generation,iPad 5th Generation,iPad 6th Generation,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th Generation,iPod Touch 6th Generation,iPad Pro 12.9 inch 1st Generation,iPad Pro 12.9 inch 2nd Generation,iPad Pro 10.5 inch,iPad Pro 9.7 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M102-003-WH
Zoro #
G916147032
UPC #
037332240118
Country of Origin
China
Details
Item
Data Transfer Cable
Device Supported
MacBook, iPad mini, Chromebook, External Hard Drive, iPhone, Wall Charger, iPod touch, iPad Air, iPod, iPad, Computer, iPad Pro
Features
Reversible, Charging, Flexible, Stress Resistant, Strain Relief
Color
White
Connector Plating
Nickel
Compatibility
Apple: iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6 Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7 Plus,iPhone 8,iPhone 8 Plus,iPhone X,iPhone XR,iPhone XS,iPhone XS Max,iPad 4th Generation,iPad 5th Generation,iPad 6th Generation,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th Generation,iPod Touch 6th Generation,iPad Pro 12.9 inch 1st Generation,iPad Pro 12.9 inch 2nd Generation,iPad Pro 10.5 inch,iPad Pro 9.7 inch
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
Lightning - Male
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Cable Type
Lightning/USB
End 2 Connection Type
USB 2.0 Type C - Male
MFI
Yes
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector on First End Details
1 x 8-pin Lightning - Male
Environmentally Friendly
Yes
Description
Cable, Standards MFi, REACH, RoHS Compliant, UKCA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.