
Cable
Mfr # M102-006-HD
Zoro # G916147001
product price: $38.19
/eaKey Features
Cable Type
Lightning/USB-C
Connector on Second End Details
1 x 8-pin Lightning - Male
Compatibility
Apple Devices: iPhone, iPad, iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPad Air 3, iPad Pro 12.9 inch, iPad Pro 10.5 inch, iPad Pro 9.7 inch, iPod Touch, iPod, MacBook Pro
Connector Plating
Nickel
Color
White, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M102-006-HD
Zoro #
G916147001
UPC #
037332252609
Country of Origin
China
Details
Item
Data Transfer Cable
Cable Type
Lightning/USB-C
Connector on Second End Details
1 x 8-pin Lightning - Male
Compatibility
Apple Devices: iPhone, iPad, iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPad Air 3, iPad Pro 12.9 inch, iPad Pro 10.5 inch, iPad Pro 9.7 inch, iPod Touch, iPod, MacBook Pro
Connector Plating
Nickel
Color
White, Black
Connector on First End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Device Supported
iPhone, iPad mini, iPad Pro, Car Charger, Notebook, iPod, MacBook Pro, iPad, Wall Charger, iPad Air, iPod touch
End 2 Connection Type
Lightning - Male
Contact Plating
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Material
Braided Nylon
Environmentally Friendly
Yes
MFI
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Features
Reversible, Crack Resistant, Strain Relief, Break Resistant, Heavy Duty, Flexible, Tear Resistant, Wear Resistant, Tangle Resistant, Stress Resistant
Description
Cable, Standards MFi, REACH, RoHS Compliant, UKCA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.