
Cable
Mfr # M102-010-HD
Zoro # G016147017
product price: $55.69
/eaKey Features
Cable Type
Lightning/USB-C
Connector on First End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Device Supported
MacBook, Wall Charger, Tablet, iPad Pro, Docking Station, iPod touch, Smartphone, Power Adapter, iPhone, Computer, Charger, Notebook, iPad, iPad Air, iPod, Car Charger, iPad mini
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M102-010-HD
Zoro #
G016147017
UPC #
037332252616
Country of Origin
China
Details
Item
Data Transfer Cable
Cable Type
Lightning/USB-C
Connector on First End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Device Supported
MacBook, Wall Charger, Tablet, iPad Pro, Docking Station, iPod touch, Smartphone, Power Adapter, iPhone, Computer, Charger, Notebook, iPad, iPad Air, iPod, Car Charger, iPad mini
Contact Plating
Gold
Connector Plating
Nickel
End 2 Connection Type
Lightning - Male
Compatibility
Apple iPads/iPods: iPad mini , iPad mini 2 , iPad mini 3 , iPad mini 4 , iPad Air , iPad Air 2, iPad Pro 12.9 inch , iPad Pro 10.5 inch, iPad Pro 9.7 inch , iPod Touch
End 1 Connection Type
USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
MFI
Yes
Color
White, Black
Connector on Second End Details
1 x Lightning - Male
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
Features
Stress Resistant, Tangle Resistant, Crack Resistant, Heavy Duty, Charging, Break Resistant, Wear Resistant, Reversible, Tear Resistant, Flexible, Strain Relief
Description
Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.