Zoro Homepage

Cable Management Tray, Horizontal, 1U

  • Mfr # SRCABLETRAY1U

  • Zoro # G5410940


product price: $42.79
/ea

Key Features

Color
Black
Cable Manager Form Factor
Horizontal
Cable Manager Type
Cable Tray
Rack Height
1U
Product Name
SmartRack 1U Horizontal Cable Management Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCABLETRAY1U
Zoro #
G5410940
UPC #
037332188441
Country of Origin
China

Dimensions

Rack Height
1U
Panel Width
19"

Details

Item
Cable Management Tray,Horizontal,1U
Color
Black
Cable Manager Form Factor
Horizontal
Cable Manager Type
Cable Tray
Product Name
SmartRack 1U Horizontal Cable Management Tray
Package Contents
SmartRack 1U Horizontal Cable Management Tray, 4 x M6 Screws, 4 x M6 Cage Nuts, 4 x Cup Washers, 12 x Nylon Zip Ties, Owner's Manual
Product Material
Steel
Product Color
Black Powder Coat
Product Type
Cable Organizer
Accessory Type
Cable Management Accessories
Product Compliance
EIA/ECA-310-E
Package Includes
SRCABLETRAY1U SmartRack 1U Horizontal Cable Management Tray;(4) M6 screws;(4) M6 cage nuts;(4) Cup washers;(12) Nylon zip ties;Owner's manual

Description

Cable Management Tray,Horizontal,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.