Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE PLATE FOR RACKS 3 PORTS

  • Mfr # SRGP2KO

  • Zoro # G312130270


product price: $35.39
/ea

Key Features

Material
Metal, Low Density Polyethylene (LDPE)
Width
13.38 in
Depth
5.91 in
Height
0.30 in
Compatibility
Tripplite SmartRack NEMA Industrial Enclosures: SRIN4101010, SRIN410106, SRIN4121210, SRIN412126, SRIN4141410, SRIN414146, SRIN4181810, SRIN418186, SRN3RG12U, SRN3RG18UHD, SRN3RG6U, SRN3RG6UDP, SRN3RR12U, SRN3RR6U, SRN4G12U, SRN4G12UHD, SRN4G18UHD, SRN4G6U, SRN4G6UDP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRGP2KO
Zoro #
G312130270
UPC #
37332262899
Country of Origin
China

Dimensions

Width
13.38 in
Depth
5.91 in
Height
0.30 in

Details

Item
Cable Organizer
Material
Metal, Low Density Polyethylene (LDPE)
Compatibility
Tripplite SmartRack NEMA Industrial Enclosures: SRIN4101010, SRIN410106, SRIN4121210, SRIN412126, SRIN4141410, SRIN414146, SRIN4181810, SRIN418186, SRN3RG12U, SRN3RG18UHD, SRN3RG6U, SRN3RG6UDP, SRN3RR12U, SRN3RR6U, SRN4G12U, SRN4G12UHD, SRN4G18UHD, SRN4G6U, SRN4G6UDP
Environmentally Friendly
Yes
Cable Manager Type
Cable Gland Plate
Package Contents
SRGP2KO Cable Entry Plate, 6 x M5 Screws, Owner's Manual
Product Line
SmartRack
Compatible With
Tripplite SmartRack NEMA Industrial Enclosures: SRIN4101010, SRIN410106, SRIN4121210, SRIN412126, SRIN4141410, SRIN414146, SRIN4181810, SRIN418186, SRN3RG12U, SRN3RG18UHD, SRN3RG6U, SRN3RG6UDP, SRN3RR12U, SRN3RR6U, SRN4G12U, SRN4G12UHD, SRN4G18UHD, SRN4G6U, SRN4G6UDP
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.