
CABLE PLATE FOR RACKS 6 PORTS
Mfr # SRGP1KO
Zoro # G512124734
product price: $35.39
/eaKey Features
Material
Low Density Polyethylene (LDPE), Metal
Width
13.38 in
Depth
5.91 in
Height
0.30 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRGP1KO
Zoro #
G512124734
UPC #
37332262882
Country of Origin
China
Dimensions
Width
13.38 in
Depth
5.91 in
Height
0.30 in
Details
Item
Cable Organizer
Material
Low Density Polyethylene (LDPE), Metal
Environmentally Friendly
Yes
Package Contents
SRGP1KO Cable Entry Plate, 6 x M5 Screws, Owner's Manual
Compatibility
Tripplite SmartRack NEMA Industrial Enclosures: SRIN4101010, SRIN410106, SRIN4121210, SRIN412126, SRIN4141410, SRIN414146, SRIN4181810, SRIN418186, SRN3RG12U, SRN3RG18UHD, SRN3RG6U, SRN3RG6UDP, SRN3RR12U, SRN3RR6U, SRN4G12U, SRN4G12UHD, SRN4G18UHD, SRN4G6U, SRN4G6UDP
Cable Manager Type
Cable Gland Plate
Compatible With
Tripplite SmartRack NEMA Industrial Enclosures: SRIN4101010, SRIN410106, SRIN4121210, SRIN412126, SRIN4141410, SRIN414146, SRIN4181810, SRIN418186, SRN3RG12U, SRN3RG18UHD, SRN3RG6U, SRN3RG6UDP, SRN3RR12U, SRN3RR6U, SRN4G12U, SRN4G12UHD, SRN4G18UHD, SRN4G6U, SRN4G6UDP
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.