Zoro Homepage

Cable Tie, 7-1/2 in L, Gray, Nylon, 40 lb Strength

  • Mfr # P352-07N-100

  • Zoro # G6768704


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Nominal Length
7-1/2 in
Color
Gray
Material
Nylon
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P352-07N-100
Zoro #
G6768704
UPC #
037332013545
Country of Origin
China

Dimensions

Nominal Length
7-1/2 in

Details

Item
Cable Tie
Color
Gray
Material
Nylon
Tensile Strength
40 lb

Description

Inch Nylon Cable Ties Cable Management 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.