Cable Trays, Metal, 2 3/8 in H
Mfr # SRWBWTRFL
Zoro # G916556889
product price: $39.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWBWTRFL
Zoro #
G916556889
UPC #
037332240514
Country of Origin
China
Details
Item
Cable Trays
Description
Cable Trays, For Use With Wire Mesh Cable Trays, Finish Black Powder Coated, Material Metal, Height 2 3/8 in, Length 3 9/16 in, Width 8 3/4 in, For Tray Width 90 mm, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.