Zoro Homepage

Cable Trays, Metal, 3/8 in H

  • Mfr # SRWBAXISCPLR

  • Zoro # G216556886


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWBAXISCPLR
Zoro #
G216556886
UPC #
037332248169
Country of Origin
China

Details

Item
Cable Trays

Description

Cable Trays, For Use With Wire Mesh Cable Trays, Finish Black Powder Coated, Material Metal, Height 3/8 in, Length 1 3/4 in, Width 2 5/16 in, Includes Axis Coupler, M6 Flange Nut, M6x20 Carriage Bolt, Mounting Hardware Included Yes, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.