Zoro Homepage

Cable

  • Mfr # U009-006-RJ45-X

  • Zoro # G716147010


product price: $28.19
/ea

Key Features

Data Transfer Speed
250-kbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Switch, Modem, Router, Computer, Notebook
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x USB 1.1 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U009-006-RJ45-X
Zoro #
G716147010
UPC #
037332222107
Country of Origin
China

Details

Item
Data Transfer Cable
Data Transfer Speed
250-kbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Switch, Modem, Router, Computer, Notebook
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x USB 1.1 Type A - Male
Environmentally Friendly
Yes
Features
EMI/RF Protection, Crosstalk Protection
Shielding
Yes
End 2 Connection Type
USB 1.1 Type A - Male
Color
Black
Cable Type
RJ-45/USB
End 1 Connection Type
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male

Description

Rollover Console Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.