
Cable
Mfr # U009-015-RJ45-X
Zoro # G116147023
product price: $37.19
/eaKey Features
Environmentally Friendly
Yes
Cable Type
RJ-45/USB
Device Supported
Computer, Modem, Router, Notebook, Switch
Features
EMI/RF Protection, Crosstalk Protection
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U009-015-RJ45-X
Zoro #
G116147023
UPC #
037332222121
Country of Origin
China
Details
Item
Data Transfer Cable
Environmentally Friendly
Yes
Cable Type
RJ-45/USB
Device Supported
Computer, Modem, Router, Notebook, Switch
Features
EMI/RF Protection, Crosstalk Protection
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x RJ-45 Network - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
RJ-45 Network - Male
Color
Black
Data Transfer Speed
250-kbit/s
Connector on Second End Details
1 x USB 1.1 Type A - Male
End 2 Connection Type
USB 1.1 Type A - Male
Shielding
Yes
Description
Rollover Console Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.