Zoro Homepage

Cable

  • Mfr # U209-006-RJ45XC

  • Zoro # G416147006


product price: $35.29
/ea

Key Features

Device Supported
Switch, Network Appliance, Computer, Router, Notebook, Network Firewall, Modem
Environmentally Friendly
Yes
Connector on Second End Details
1 x RJ-45 - Male
End 1 Connection Type
USB Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U209-006-RJ45XC
Zoro #
G416147006
UPC #
037332268655
Country of Origin
China

Details

Item
Data Transfer Cable
Device Supported
Switch, Network Appliance, Computer, Router, Notebook, Network Firewall, Modem
Environmentally Friendly
Yes
Connector on Second End Details
1 x RJ-45 - Male
End 1 Connection Type
USB Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Cable Type
Serial/USB
Color
Black
End 2 Connection Type
RJ-45 - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB Type C - Male
Data Transfer Speed
250-kbit/s
Jacket Type
VW-1
Features
EMI/RF Protection, Double Shielded, Crosstalk Protection

Description

Rollover Console Cable, Standards CE (Europe), EN 55032, EN 55035, FCC (USA), REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.