Zoro Homepage

Cable

  • Mfr # U444-003-DP-BD

  • Zoro # G816147002


product price: $36.89
/ea

Key Features

Color
Black
Contact Plating
Gold
Environmentally Friendly
Yes
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-DP-BD
Zoro #
G816147002
UPC #
037332250704
Country of Origin
Taiwan, Province of China

Details

Item
A/V Cable
Color
Black
Contact Plating
Gold
Environmentally Friendly
Yes
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Device Supported
Tablet, Monitor, Audio/Video Device, Gaming Console, Smartphone, HDTV, MacBook, Blu-ray Player, PC, Projector, Desktop Computer, Notebook, Chromebook, Digital Signage Display, Gaming Computer, Audio/Video Box, TV
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Type
DisplayPort/USB-C
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Features
Reversible, Extended Display Identification Data (EDID), HDCP 2.2, Plug & Play, Locking Protection
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Type
VW-1

Description

Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.