
Cable
Mfr # U444-003-H8K6
Zoro # G316147014
product price: $67.79
/eaKey Features
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x HDMI Digital Audio/Video - Male
Compatibility
Apple - MacBook Pro
Connector Gender on First End
Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-003-H8K6
Zoro #
G316147014
UPC #
037332288301
Country of Origin
Viet Nam
Details
Item
A/V Cable
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x HDMI Digital Audio/Video - Male
Compatibility
Apple - MacBook Pro
Connector Gender on First End
Male
Color
Black
Cable Type
HDMI/USB-C
Connector Gender on Second End
Male
Product Material
ABS, Thermoplastic Elastomer (TPE)
End 1 Connection Type
HDMI Digital Audio/Video - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
32.4-Gbit/s
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Supported Resolutions
7680 x 4320
Features
Active, DisplayPort Alternate (ALT) Mode, HDR Support, HDCP 2.3, HDCP 1.4, Plug & Play
Device Supported
Tablet, Notebook, Projector, Smartphone, Monitor, Audio/Video Device, MacBook Pro, TV, Display, HDTV, PC
Contact Plating
Nickel
Connector Plating
Nickel
Description
Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.