Zoro Homepage

Cable

  • Mfr # U444-003-HBE

  • Zoro # G416147020


product price: $35.59
/ea

Key Features

Connector on Second End Details
1 x HDMI 1.4 Digital Audio/Video - Male
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Male
Cable Type
HDMI/USB-C
Supported Resolutions
4096 x 2160
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-HBE
Zoro #
G416147020
UPC #
037332253873
Country of Origin
Viet Nam

Details

Item
A/V Cable
Connector on Second End Details
1 x HDMI 1.4 Digital Audio/Video - Male
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Male
Cable Type
HDMI/USB-C
Supported Resolutions
4096 x 2160
Connector Plating
Nickel
Color
Black
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Features
Plug & Play, HDCP 1.4, Reversible
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Device Supported
Notebook, Smartphone, MacBook Pro, Tablet, HDTV, Audio/Video Device, Monitor, PC, Gaming Computer, TV, Projector, Audio/Video Box
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
Product Material
ABS
Jacket Material
Thermoplastic Elastomer (TPE)

Description

Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.