Zoro Homepage

Cable

  • Mfr # U444-003-HDR4BE

  • Zoro # G416146993


product price: $53.49
/ea

Key Features

Color
Black
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector Plating
Nickel
Cable Type
HDMI/USB-C
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-HDR4BE
Zoro #
G416146993
UPC #
037332253842
Country of Origin
Viet Nam

Details

Item
A/V Cable
Color
Black
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector Plating
Nickel
Cable Type
HDMI/USB-C
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Features
Reversible, Plug & Play, HDCP 2.2
Contact Plating
Gold
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Supported Resolutions
4096 x 2160
Device Supported
Gaming Computer, Audio/Video Box, Smartphone, HDTV, PC, Projector, Audio/Video Device, Notebook, MacBook Pro, Monitor, TV, Tablet
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male

Description

Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.