Zoro Homepage

Cable

  • Mfr # U444-006-DP-BD

  • Zoro # G216146995


product price: $40.19
/ea

Key Features

Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Features
Extended Display Identification Data (EDID), HDCP 2.2, Locking Latch, Reversible, Plug & Play
Contact Plating
Gold
Device Supported
Monitor, Desktop Computer, Tablet, Projector, Gaming Computer, Chromebook, Notebook, Digital Signage Player, TV, Smartphone, HDTV, MacBook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-DP-BD
Zoro #
G216146995
UPC #
037332250711
Country of Origin
Taiwan, Province of China

Details

Item
A/V Cable
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Features
Extended Display Identification Data (EDID), HDCP 2.2, Locking Latch, Reversible, Plug & Play
Contact Plating
Gold
Device Supported
Monitor, Desktop Computer, Tablet, Projector, Gaming Computer, Chromebook, Notebook, Digital Signage Player, TV, Smartphone, HDTV, MacBook
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160
Product Material
ABS
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Type
DisplayPort/USB-C
Color
Black

Description

Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.