
Cable
Mfr # U444-006-DP8SE
Zoro # G916147025
product price: $53.65
/eaKey Features
Connector on Second End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-006-DP8SE
Zoro #
G916147025
UPC #
037332255600
Country of Origin
Viet Nam
Details
Item
A/V Cable
Connector on Second End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Contact Plating
Gold
Device Supported
Monitor, Audio/Video Box, MacBook Pro, Notebook, POS Device, TV, Digital Signage Display, Tablet, Home Theater System, Audio/Video Device, Projector, Smartphone, Gaming Computer
Features
HDCP 2.2, Plug & Play, Reversible
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Supported Resolutions
7680 x 4320
Color
Gray, Black
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Description
Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.