
Cable
Mfr # U444-006-H8K6
Zoro # G016146997
product price: $73.39
/eaKey Features
Connector Gender on Second End
Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Compatibility
Apple - MacBook Pro
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-006-H8K6
Zoro #
G016146997
UPC #
037332288318
Country of Origin
Viet Nam
Details
Item
A/V Cable
Connector Gender on Second End
Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Compatibility
Apple - MacBook Pro
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
32.4-Gbit/s
Cable Type
HDMI/USB-C
End 1 Connection Type
HDMI Digital Audio/Video - Male
Connector Plating
Nickel
Device Supported
TV, Display, HDTV, Projector, Tablet, Smartphone, Audio/Video Device, MacBook Pro, PC, Notebook, Monitor
Features
Active, HDCP 1.4, HDR Support, Plug & Play, HDCP 2.3, DisplayPort Alternate (ALT) Mode
Product Material
Thermoplastic Elastomer (TPE), ABS
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x HDMI Digital Audio/Video - Male
Supported Resolutions
7680 x 4320
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Contact Plating
Nickel
Description
Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.