Zoro Homepage

Cable

  • Mfr # U444-006-HBE

  • Zoro # G616147011


product price: $40.29
/ea

Key Features

Jacket Material
Thermoplastic Elastomer (TPE)
Color
Black
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-HBE
Zoro #
G616147011
UPC #
037332253897
Country of Origin
Viet Nam

Details

Item
A/V Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Black
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Male
Environmentally Friendly
Yes
Device Supported
Notebook, Monitor, Audio/Video Device, HDTV, PC, TV, Smartphone, Audio/Video Box, Tablet, Projector, Gaming Computer, MacBook Pro
Product Material
ABS
Connector on Second End Details
1 x HDMI 1.4 Digital Audio/Video - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
HDMI/USB-C
Contact Plating
Gold
Features
Plug & Play, Reversible, HDCP 1.4
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Supported Resolutions
4096 x 2160

Description

Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.