Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable

  • Mfr # U444-006-HDR2BE

  • Zoro # G216147015


product price: $42.89
/ea

Key Features

Jacket Material
Thermoplastic Elastomer (TPE)
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Supported Resolutions
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U444-006-HDR2BE
Zoro #
G216147015
UPC #
037332253811
Country of Origin
Viet Nam

Details

Item
A/V Cable
Jacket Material
Thermoplastic Elastomer (TPE)
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Supported Resolutions
4096 x 2160
Contact Plating
Gold
Connector Plating
Nickel
Device Supported
TV, PC, Gaming Computer, HDTV, MacBook Pro, Audio/Video Device, Monitor, Projector, Notebook, Smartphone, Tablet
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Female
Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Female
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Cable Type
HDMI/USB-C
Color
Black
Features
Plug & Play, HDCP 2.2, Reversible

Description

Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.