
Cable
Mfr # U444-006-HDR4BE
Zoro # G216147022
product price: $53.49
/eaKey Features
Features
Plug & Play, HDCP 2.2, Reversible
Connector Plating
Nickel
Cable Type
HDMI/USB-C
Device Supported
Notebook, TV, Monitor, Audio/Video Device, HDTV, PC, Smartphone, Projector, Audio/Video Box, Gaming Computer, Tablet, MacBook Pro
Jacket Material
Thermoplastic Elastomer (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-006-HDR4BE
Zoro #
G216147022
UPC #
037332253828
Country of Origin
Viet Nam
Details
Item
A/V Cable
Features
Plug & Play, HDCP 2.2, Reversible
Connector Plating
Nickel
Cable Type
HDMI/USB-C
Device Supported
Notebook, TV, Monitor, Audio/Video Device, HDTV, PC, Smartphone, Projector, Audio/Video Box, Gaming Computer, Tablet, MacBook Pro
Jacket Material
Thermoplastic Elastomer (TPE)
Environmentally Friendly
Yes
Supported Resolutions
4096 x 2160
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Black
Contact Plating
Gold
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Description
Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA, WEEE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.