
Cable
Mfr # U444-006-HWE
Zoro # G116146996
product price: $25.35
/eaKey Features
Device Supported
Gaming Computer, HDTV, Monitor, Notebook, Audio/Video Device, Audio/Video Box, MacBook Pro, Projector, Smartphone, PC, Tablet, TV
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-006-HWE
Zoro #
G116146996
UPC #
037332253927
Country of Origin
Viet Nam
Details
Item
A/V Cable
Device Supported
Gaming Computer, HDTV, Monitor, Notebook, Audio/Video Device, Audio/Video Box, MacBook Pro, Projector, Smartphone, PC, Tablet, TV
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Color
White
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Type
HDMI/USB-C
Supported Resolutions
4096 x 2160
Environmentally Friendly
Yes
Connector on Second End Details
1 x HDMI 1.4 Digital Audio/Video - Male
Features
HDCP 1.4, Reversible, Plug & Play
Product Material
ABS
Contact Plating
Gold
Description
Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.