Zoro Homepage

CABLE, USB 2. A TO C, 3'

  • Mfr # TRPU038003

  • Zoro # G301838323


product price: $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPU038003
Zoro #
G301838323
UPC #
37332188564
Country of Origin
China

Description

USB 2.0 A to USB Type-C device cable connects devices with a USB Type-C connector to a USB Charger, or the USB port on your laptop, Ultrabook or computer. USB Type-C connector features a reversible design to connect it in either direction and eliminate the need to guess which way it plugs in. Backward-compatible design can be used with previous USB 1.1 applications as well. High-quality foil shielding ensures reliable, error-free data communications. Nickel-plated connectors and gold-plated copper contacts provide excellent conductivity. Molded connectors and integral strain relief increase the strength at the vulnerable points for extra durability and lasting use. Device cable supports USB 2.0 data-transfer rates up to 480 Mbps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.