Zoro Homepage
This item is Discontinued.
Tripp Lite Cable, Usb, 2.0 Reverse, Black UR020-0006

Cable, Usb, 2.0 Reverse, Black (Discontinued)

  • Mfr # UR020-0006
  • Zoro # G0057841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR020-0006
Zoro #
G0057841
UPC #
037332179395
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Universal Reversible USB 2.0 Cable
Connector Type
Reversible USB A Male; Reversible USB A Male
Color
Black
Cable Type
USB 2.0 Cable A to A

Description

Universal Reversible USB 2.0 Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.