Zoro Homepage

Cable Vga Y 1M-2F

  • Mfr # P516-001

  • Zoro # G3128819


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Cable Length
12 in
Connector Type - Patch Cord
HD15 (Male); (2) HD15 (Female)
Color
Black
Cable Type
VGA/SVGA
Length - Patch Cord
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P516-001
Zoro #
G3128819
UPC #
037332123602
Country of Origin
China

Dimensions

Cable Length
12 in
Length - Patch Cord
1 ft
Cable Length (ft.)
1

Details

Item
Video Cable
Connector Type - Patch Cord
HD15 (Male); (2) HD15 (Female)
Color
Black
Cable Type
VGA/SVGA
Jacket Color
Black
Standards
RoHS Compliant
Connector on First End Details
2 x 15-pin HD-15 - Female
Product Name
Monitor Y Splitter Cable
Product Type
Computer Cable Adapter/Splitter
Product Color
Black
Additional Information
Molded
Number of Ways
2-way
Cable Characteristic
Splitter Cable
Connector on Second End Details
1 x 15-pin HD-15 - Male
Conductor
Copper
Package Contents
Monitor Y Splitter Cable, 1-ft VGA/XVGA Splitter Cable
Device Supported
Monitor
Host Connector
HD15 (MALE)
Input x Output
1 x 2
Side B - Connector 1
(2) HD15 (FEMALE)
MST Support
No
Technology
VGA/SVGA
Package Includes
1-ft. (0.31 m) VGA/XVGA Splitter Cable
Side A - Connector 1
HD15 (MALE)
Cable Jacket Color
Black
Signal Type
SVGA, VGA
Cable Connector Type
(2) HD-15 Female, HD-15 Male
Number of Connections
3
Resolution - Maximum
800 x 600
Includes
Monitor Y Splitter Cable, 1-ft VGA/XVGA Splitter Cable

Description

Cable Connector Type (2) HD-15 Female, HD-15 Male, Cable Length 12 in, Number of Connections 3, Standards RoHS Compliant, Computer Cable Adapter/Splitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.