Zoro Homepage
This item is Discontinued.
Tripp Lite Cat5 Kvm Switch Over Ip 64-Por B064-064-08-IPG

Cat5 Kvm Switch Over Ip 64-Por (Discontinued)

  • Mfr # B064-064-08-IPG
  • Zoro # G5453297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B064-064-08-IPG
Zoro #
G5453297
UPC #
37332236357
Country of Origin
China

Dimensions

Height
3.5"
Depth
16"
Width
17.1"

Details

Number of USB Ports
6
Product Type
KVM Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.