Zoro Homepage

Cat5e Cable, Cross-over, RJ45, Yellow, 10ft

  • Mfr # N010-010-YW

  • Zoro # G5185680


product price: $3.29
/ea
Sold in multiples of 2 for $6.58

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Length - Patch Cord
10 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N010-010-YW
Zoro #
G5185680
UPC #
037332121806
Country of Origin
China

Dimensions

Length - Patch Cord
10 ft
Cable Length
10 ft
Maximum Bandwidth as Tested
350 MHz
Cable Length (ft.)
10
Bandwidth per TIA Standard
100 MHz
Cable Outer Diameter (OD)
5.0 mm

Details

Item
Cat5e Cable,Cross-over,RJ45,Yellow,10ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Transmission Speed
1 Gbps
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride (PVC)
Shielded
No
Jacket Color
Yellow
Connector Type
Molded; Crossover
Category - Data Cable
5/5e
Features
Molded, Stranded
Solid / Stranded
Stranded
Conductor Material
Stranded Copper
Shielding Type
UTP
Cable Configuration
Crossover
Product Color
Yellow
Device Supported
Network Device
Connector on Second End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
Certifications & Standards
IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801, ETL
Conductor
Copper
Product Name
N010-010-YW Cat5e UTP Patch Cable
Product Type
Network Cable
Side A - Connector 1
RJ45 (MALE)
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Crossover Wiring
Yes
Conductor Gauge
26 AWG
Contact Plating
Gold
Operating Humidity Range
0% to 90% RH, Non-Condensing
Wiring Configuration
EIA/TIA 568B to EIA/TIA 568A
Number of Conductors
4 Pair
Storage Temperature Range
5° to 122°F (-15° to 50°C)
IEEE Standards Supported
802.3ab; 802.3at
Network Compatibility
1 Gbps (Gigabit)
Technology
Cat5/5e
Power Over Cable (PoC) Support
No
Storage Humidity Range
0% to 90% RH, Non-Condensing
Side B - Connector 1
RJ45 (MALE)
Package Includes
10-ft. (3.05 m) Cat5e Yellow Crossover Molded Patch Cable
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Cable Jacket Rating
CM
Cable Shielding
UTP
Product Certifications
UL Listed; cUL Listed

Description

Cat5e Cable,Cross-over,RJ45,Yellow,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.