Zoro Homepage

Cat5e Cable, Molded, RJ45 M/M, Blue, 30ft

  • Mfr # N002-030-BL

  • Zoro # G5185848


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Length - Patch Cord
30 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Blue
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N002-030-BL
Zoro #
G5185848
UPC #
037332172785
Country of Origin
China

Dimensions

Length - Patch Cord
30 ft
Cable Length
30 ft
Maximum Bandwidth as Tested
350 MHz
Bandwidth per TIA Standard
100 MHz
Cable Outer Diameter (OD)
5.0 mm
Cable Length (ft.)
30

Details

Item
Cat5e Cable,Molded,RJ45 M/M,Blue,30ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Transmission Speed
1 Gbps
Cable Jacket Color
Blue
Cable Jacket Material
PVC
Cable Type
Category 5e
Jacket Color
Blue
Category - Data Cable
5/5e
Jacket Material
Polyvinyl Chloride (PVC)
Shielded
No
Connector Type
Molded
Features
Molded, Booted, Stranded
Conductor Material
Solid Copper
Solid / Stranded
Solid
Shielding Type
UTP
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Certifications & Standards
ANSI/EIA/TIA 568, ETL
Conductor
Copper
Product Color
Blue
Connector on Second End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Product Series
N002
Product Name
30-ft. Cat5e 350MHz Molded Cable (RJ45 M/M) - Blue
Technology
Cat5/5e
Wiring Configuration
EIA/TIA 568B
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Storage Humidity Range
0% to 90% RH, Non-Condensing
Side B - Connector 1
RJ45 (MALE)
Package Includes
30-ft. (9.14 m) Cat5e Blue Patch Cable Molded 350MHz
Product Certifications
UL Listed; cUL Listed
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Power Over Cable (PoC) Support
No
Operating Humidity Range
0% to 90% RH, Non-Condensing
Cable Jacket Rating
CM
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Cable Shielding
UTP
Number of Conductors
4 Pair
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Network Compatibility
1 Gbps (Gigabit)
Side A - Connector 1
RJ45 (MALE)
Contact Plating
Gold
Conductor Gauge
26 AWG
IEEE Standards Supported
802.3ab; 802.3at

Description

Cat5e Cable,Molded,RJ45 M/M,Blue,30ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.