Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, Gray, 1ft
Mfr # N002-001-GY
Zoro # G5186365
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N002-001-GY
- Zoro # G5186365
- UPC # 037332141125
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Cable Length | 1 ft |
Bandwidth per TIA Standard | 100 MHz |
Cable Length (ft.) | 1 |
Cable Outer Diameter (OD) | 5.0 mm |
Maximum Bandwidth as Tested | 350 MHz |
Description
Cat5e Cable,Molded,RJ45 M/M,Gray,1ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Circuit Breaker, 3.2A, 1 Pole, 250V AC (S1-02434532000)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal (30G278)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 125x125x74mm, Polycarbonate (Q13138PCEMC)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-DN)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 20ft (8602)
- Tripp Lite Voice & Data Patch Cords