Zoro Homepage
This item is Discontinued.
Tripp Lite Cat5e Cable, Molded, RJ45 M/M, Orange, 14ft N002-014-OR

Cat5e Cable, Molded, RJ45 M/M, Orange, 14ft (Discontinued)

  • Mfr # N002-014-OR
  • Zoro # G5186006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N002-014-OR
Zoro #
G5186006
UPC #
037332116710
Country of Origin
China

Dimensions

Length - Patch Cord
14 ft
Cable Length
14 ft
Maximum Bandwidth as Tested
350 MHz
Bandwidth per TIA Standard
100 MHz
Cable Outer Diameter (OD)
5.0 mm
Cable Length (ft.)
14

Description

Cat5e Cable,Molded,RJ45 M/M,Orange,14ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.