Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e Cable, Molded, RJ45 M/M, Red, 14ft

  • Mfr # N002-014-RD

  • Zoro # G5185997


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Length - Patch Cord
14 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Red
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N002-014-RD
Zoro #
G5185997
UPC #
037332012906
Country of Origin
China

Dimensions

Length - Patch Cord
14 ft
Cable Length
14 ft
Cable Outer Diameter (OD)
5.0 mm
Maximum Bandwidth as Tested
350 MHz
Bandwidth per TIA Standard
100 MHz
Cable Length (ft.)
14

Details

Item
Cat5e Cable,Molded,RJ45 M/M,Red,14ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Transmission Speed
1 Gbps
Cable Jacket Color
Red
Cable Jacket Material
PVC
Cable Type
Category 5e
Connector Type
Molded
Category - Data Cable
5/5e
Jacket Color
Red
Jacket Material
Polyvinyl Chloride (PVC)
Shielded
No
Solid / Stranded
Stranded
Conductor Material
Stranded Copper
Shielding Type
UTP
Product Type
Network Cable
Additional Information
Cabling for category 5 (Cat5) and 5e (Cat5e) applications, Molded connectors with integral strain relief Applications: 1000Base-T (1Gbps Ethernet), 10/100Base-T (Ethernet), 100 Mbps TPDDI, 155 Mbps ATM, ISDN, Voice, Token Ring Type3 applications
Conductor
Copper
Product Name
Cat5e Patch Cable
Connector on First End Details
1 x RJ-45 - Male
Certifications & Standards
Meets most current industry standards including: IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801, ETL (category 5e draft 11)
Product Color
Red
Package Contents
Cat5e Patch Cable, 14-ft. Cat5e Red Patch Cable Molded 350MHz
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x RJ-45 - Male
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Contact Plating
Gold
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Product Certifications
UL Listed; cUL Listed
Conductor Gauge
26 AWG
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Wiring Configuration
EIA/TIA 568B
Package Includes
14-ft. (4.27 m) Cat5e Red Patch Cable Molded 350MHz
Network Compatibility
1 Gbps (Gigabit)
IEEE Standards Supported
802.3ab; 802.3at
Side A - Connector 1
RJ45 (MALE)
Power Over Cable (PoC) Support
No
Technology
Cat5/5e
Operating Humidity Range
0% to 90% RH, Non-Condensing
Cable Jacket Rating
CM
Cable Shielding
UTP
Side B - Connector 1
RJ45 (MALE)
Number of Conductors
4 Pair
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Storage Humidity Range
0% to 90% RH, Non-Condensing

Description

Cat5e Cable,Molded,RJ45 M/M,Red,14ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.