Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e Cable, Molded, RJ45 M/M, Red, 25ft

  • Mfr # N002-025-RD

  • Zoro # G5185866


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Length - Patch Cord
25 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Red
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N002-025-RD
Zoro #
G5185866
UPC #
037332012975
Country of Origin
China

Dimensions

Length - Patch Cord
25 ft
Cable Length
25 ft
Maximum Bandwidth as Tested
350 MHz
Cable Outer Diameter (OD)
5.0 mm
Cable Length (ft.)
25
Bandwidth per TIA Standard
100 MHz
Unit Dimensions (hwd / in.)
11.000 x 7.000 x 0.500

Details

Item
Cat5e Cable,Molded,RJ45 M/M,Red,25ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Transmission Speed
1 Gbps
Cable Jacket Color
Red
Cable Jacket Material
PVC
Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride (PVC)
Shielded
No
Connector Type
Molded
Jacket Color
Red
Category - Data Cable
5/5e
Solid / Stranded
Stranded
Shielding Type
UTP
Conductor Material
Solid Copper
Product Type
Network Cable
Certifications & Standards
IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801, ETL (category 5e draft 11)
Package Contents
Cat5e Patch Cable, 25-ft. Cat5e Red Patch Cable Molded 350MHz
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 - Male
Connector on Second End Details
1 x RJ-45 - Male
Conductor
Copper
Product Color
Red
Additional Information
Applications: 1000Base-T (1Gbps Ethernet), 10/100Base-T (Ethernet), 100 Mbps TPDDI, 155 Mbps ATM, ISDN, Voice, Token Ring Type3
Product Name
Cat5e Patch Cable
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Number of Conductors
4 Pair
Storage Humidity Range
0% to 90% RH, Non-Condensing
Operating Humidity Range
0% to 90% RH, Non-Condensing
Cable Shielding
UTP
IEEE Standards Supported
802.3ab; 802.3at
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Conductor Gauge
26 AWG
Package Includes
25-ft. (7.62 m) Cat5e Red Patch Cable Molded 350MHz
Network Compatibility
1 Gbps (Gigabit)
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Side A - Connector 1
RJ45 (MALE)
Contact Plating
Gold
Power Over Cable (PoC) Support
No
Cable Jacket Rating
CM
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Technology
Cat5/5e
Wiring Configuration
EIA/TIA 568B
Side B - Connector 1
RJ45 (MALE)
Product Certifications
UL Listed; cUL Listed

Description

Cat5e Cable,Molded,RJ45 M/M,Red,25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.