Zoro Homepage

Cat5e Cable, Molded, Shielded, Gray, 25ft

  • Mfr # N105-025-GY

  • Zoro # G5185489


product price: $12.79
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Length - Patch Cord
25 ft
Transmission Speed
1 Gbps
Cable Length
25 ft
Cable Type
Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N105-025-GY
Zoro #
G5185489
UPC #
037332124302
Country of Origin
China

Dimensions

Length - Patch Cord
25 ft
Cable Length
25 ft

Details

Item
Cat5e Cable,Molded,Shielded,Gray,25ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Transmission Speed
1 Gbps
Cable Type
Category 5e
Shielded
Yes
Jacket Color
Gray
Category - Data Cable
5/5e
Features
Molded
Shielding Type
STP
Solid / Stranded
Stranded
Product Color
Gray
Conductor
Copper
Connector on First End Details
1 x RJ-45 - Male
Cable Characteristic
Patch Cable
Package Contents
Cat5e STP Patch Cable, 25ft Gray Cat5e Shielded Patch Cable
Product Name
Cat5e STP Patch Cable
Product Type
Network Cable
Connector on Second End Details
1 x RJ-45 - Male
Certifications & Standards
TSB 568B (AT&T 258A), TIA/EIA, UL

Description

Cat5e Cable,Molded,Shielded,Gray,25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.