Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e Cable, Molded, Shielded, Gray, 50ft

  • Mfr # N105-050-GY

  • Zoro # G5185470


product price: $24.89
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Length - Patch Cord
50 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Gray
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N105-050-GY
Zoro #
G5185470
UPC #
037332124296
Country of Origin
China

Dimensions

Length - Patch Cord
50 ft
Cable Length
50 ft
Maximum Bandwidth as Tested
350 MHz
Cable Outer Diameter (OD)
5.9 mm
Bandwidth per TIA Standard
100 MHz
Cable Length (ft.)
50

Details

Item
Cat5e Cable,Molded,Shielded,Gray,50ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Transmission Speed
1 Gbps
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Cable Type
Category 5e
Category - Data Cable
5/5e
Shielded
Yes
Connector Type
Molded
Jacket Color
Gray
Features
Molded
Solid / Stranded
Stranded
Conductor Material
Stranded Copper
Shielding Type
STP
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 - Male
Certifications & Standards
TSB 568B (AT&T 258A), TIA/EIA, UL
Connector on Second End Details
1 x RJ-45 - Male
Package Contents
CAT.5E STP Patch Cable, 50ft Gray Cat5e Shielded Patch Cable
Cable Characteristic
Patch Cable
Product Color
Gray
Product Name
Cat5e STP Patch Cable
Conductor
Copper
Conductor Gauge
24 AWG
Contact Plating
Gold
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Wiring Configuration
EIA/TIA 568B
Package Includes
50-ft. (15.24 m) Gray Cat5e Shielded STP Patch Cable
Side B - Connector 1
RJ45 (MALE)
Network Compatibility
1 Gbps (Gigabit)
Power Over Cable (PoC) Support
No
Side A - Connector 1
RJ45 (MALE)
Operating Humidity Range
0% to 90% RH, Non-Condensing
Technology
Cat5/5e
Storage Humidity Range
0% to 90% RH, Non-Condensing
Cable Jacket Rating
CM
Product Certifications
UL Listed; cUL Listed
Operating Temperature Range
14° to 104°F (-10° to 40°C)
IEEE Standards Supported
802.3ab; 802.3at
Cable Shielding
STP
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Number of Conductors
4 Pair
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)

Description

Cat5e Cable,Molded,Shielded,Gray,50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.