Zoro Homepage

Cat5e Cable, Outdoor, Molded, Gray, 50ft

  • Mfr # N007-050-GY

  • Zoro # G5185750


product price: $41.19
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
50 ft
Cable Jacket Color
Gray
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N007-050-GY
Zoro #
G5185750
UPC #
037332125675
Country of Origin
China

Dimensions

Length - Patch Cord
50 ft
Cable Length
50 ft
Bandwidth per TIA Standard
100 MHz
Maximum Bandwidth as Tested
350 MHz
Cable Length (ft.)
50
Cable Outer Diameter (OD)
5.5 mm

Details

Item
Cat5e Cable,Outdoor,Molded,Gray,50ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Cable Type
Category 5e
Shielded
No
Category - Data Cable
5/5e
Connector Type
Molded
Boot Type
Snagless
Jacket Color
Gray
Features
Molded
Jacket Type
Duraflex
Shielding Type
UTP
Solid / Stranded
Solid
Conductor Material
Solid Copper
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 - Male
Cable Characteristic
Patch Cable
Certifications & Standards
EIA/TIA 568-B.2, UL, CMR, CMX, UL444
Conductor
Copper
Package Contents
Cat5e UTP Patch Cable, 50ft Outdoor Rated Cat5e Patch Cable
Product Color
Gray
Product Name
Cat5e UTP Patch Cable
Connector on Second End Details
1 x RJ-45 - Male
Wiring Configuration
EIA/TIA 568B
Network Compatibility
1 Gbps (Gigabit)
Side B - Connector 1
RJ45 (MALE)
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Contact Plating
Gold
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Technology
Cat5/5e
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Conductor Gauge
24 AWG
Cable Jacket Rating
CMR; CMX
Number of Conductors
4 Pair
Operating Humidity Range
0% to 90% RH, Non-Condensing
Cable Shielding
UTP
Power Over Cable (PoC) Support
No
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Side A - Connector 1
RJ45 (MALE)
Storage Humidity Range
0% to 90% RH, Non-Condensing
IEEE Standards Supported
802.3ab; 802.3at
Package Includes
50-ft. (15.24 m) Outdoor Rated Cat5e Patch Cable
Product Certifications
UL Listed; cUL Listed

Description

Cat5e Cable,Outdoor,Molded,Gray,50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.