Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e Cable, Plenum, Snagless, Blue, 75ft

  • Mfr # N003-075-BL-P

  • Zoro # G5185769


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
75 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N003-075-BL-P
Zoro #
G5185769
UPC #
037332140272
Country of Origin
China

Dimensions

Length - Patch Cord
75 ft
Cable Length
75 ft
Cable Length (ft.)
75

Details

Item
Cat5e Cable,Plenum,Snagless,Blue,75ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Cable Jacket Color
Blue
Cable Type
Category 5e
Connector Type
Snagless
Jacket Color
Blue
Boot Type
Snagless
Shielded
No
Category - Data Cable
5/5e
Features
Booted
Jacket Type
CMP, Plenum
Shielding Type
UTP
Conductor Material
Solid Copper
Solid / Stranded
Solid
Device Supported
Network Device
Conductor
Copper
Connector on First End Details
1 x RJ-45 Network - Male
Product Name
75-ft Cat5e Plenum Rated Snagless Patch Cable, (RJ45 M/M ) - Blue
Product Type
Network Cable
Product Color
Blue
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Technology
Cat5/5e
Cable Shielding
UTP
Network Compatibility
1 Gbps (Gigabit)
Package Includes
75-ft. (22.86 m) Cat5e Plenum Rated Snagless Patch Cable, (RJ45 M/M ) - Blue
Side B - Connector 1
RJ45 (MALE)
Side A - Connector 1
RJ45 (MALE)
Cable Jacket Rating
CMP
Snagless Connector
Yes

Description

Cat5e Cable,Plenum,Snagless,Blue,75ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.