Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e Cable, Snagless, Molded, Black, 25ft

  • Mfr # N001-025-BK

  • Zoro # G5186645


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N001-025-BK
Zoro #
G5186645
UPC #
037332042644
Country of Origin
China

Dimensions

Length - Patch Cord
25 ft
Cable Length
25 ft
Maximum Bandwidth as Tested
350 MHz
Cable Length (ft.)
25
Cable Outer Diameter (OD)
5.0 mm
Bandwidth per TIA Standard
100 MHz

Details

Item
Cat5e Cable,Snagless,Molded,Black,25ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Cable Jacket Color
Black
Cable Jacket Material
PVC
Cable Type
Category 5e
Category - Data Cable
5/5e
Jacket Color
Black
Connector Type
Molded; Snagless
Shielded
No
Conductor Material
Stranded Copper
Shielding Type
UTP
Solid / Stranded
Stranded
Product Type
Network Cable
Product Color
Black
Product Name
Cat5e Patch Cable
Conductor
Copper
Package Contents
Cat5e Patch Cable, 25-ft. Black Snagless Cat5e Patch Cable
Certifications & Standards
IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801, ETL (category 5e draft 11)
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x RJ-45 - Male
Connector on First End Details
1 x RJ-45 - Male
Additional Information
Applications:For 1000Base-T (1Gbps Ethernet), 10/100Base-T (Ethernet), 100 Mbps TPDDI, 155 Mbps ATM, ISDN, voice and Token Ring Type3 applications.
Cable Shielding
UTP
Cable Jacket Rating
CM
Side B - Connector 1
RJ45 (MALE)
Power Over Cable (PoC) Support
No
Storage Humidity Range
0% to 90% RH, Non-Condensing
Product Certifications
UL Listed; cUL Listed
Package Includes
25-ft. (7.62 m) Black Snagless Cat5e Patch Cable
Wiring Configuration
EIA/TIA 568B
Conductor Gauge
26 AWG
IEEE Standards Supported
802.3ab; 802.3at
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Number of Conductors
4 Pair
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Operating Humidity Range
0% to 90% RH, Non-Condensing
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Network Compatibility
1 Gbps (Gigabit)
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Side A - Connector 1
RJ45 (MALE)
Contact Plating
Gold
Technology
Cat5/5e

Description

Cat5e Cable,Snagless,Molded,Black,25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.