Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e Cable, Snagless, Molded, Orange, 7ft

  • Mfr # N001-007-OR

  • Zoro # G5186968


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N001-007-OR
Zoro #
G5186968
UPC #
037332172518
Country of Origin
China

Dimensions

Length - Patch Cord
7 ft
Cable Length
7 ft
Maximum Bandwidth as Tested
350 MHz
Cable Length (ft.)
7
Cable Outer Diameter (OD)
5.0 mm
Bandwidth per TIA Standard
100 MHz

Details

Item
Cat5e Cable,Snagless,Molded,Orange,7ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Cable Jacket Color
Orange
Cable Jacket Material
PVC
Cable Type
Category 5e
Category - Data Cable
5/5e
Shielded
No
Boot Type
Snagless
Shielding
No
Jacket Color
Orange
Connector Type
Molded; Snagless
Features
Molded, Booted, Stranded, Damage Resistant
Conductor Material
Stranded Copper
Shielding Type
UTP
Solid / Stranded
Stranded
Jacket Type
CM
Data Transfer Rate
1 Gbit/s
Conductor
Copper
Product Color
Orange
Product Series
N001
Product Name
7-ft. (2.13 m) Orange Snagless Cat5e Patch Cable
Number of Pairs
4
Product Type
Network Cable
American Wire Gauge
26 AWG
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
ATM, Network Device
Certifications & Standards
ANSI/EIA/TIA 568, ISO/IEC 11801, ETL, IEEE 802.3ab, IEEE 802.5
Connector on Second End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Technology
Cat5/5e
Power Over Cable (PoC) Support
No
Side A - Connector 1
RJ45 (MALE)
Wiring Configuration
EIA/TIA 568B
Contact Plating
Gold
Operating Humidity Range
0% to 90% RH, Non-Condensing
Side B - Connector 1
RJ45 (MALE)
Number of Conductors
4 Pair
IEEE Standards Supported
802.3ab; 802.3at
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Cable Shielding
UTP
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Package Includes
7-ft. (2.13 m) Orange Snagless Cat5e Patch Cable
Cable Jacket Rating
CM
Network Compatibility
1 Gbps (Gigabit)
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Conductor Gauge
26 AWG
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Storage Humidity Range
0% to 90% RH, Non-Condensing
Product Certifications
UL Listed; cUL Listed

Description

Cat5e Cable,Snagless,Molded,Orange,7ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.