Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Cable, Plenum, Snagless, Gray, 100ft

  • Mfr # N201-100-GY-P

  • Zoro # G5184280


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
100 ft
Cable Jacket Color
Gray
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201-100-GY-P
Zoro #
G5184280
UPC #
037332141118
Country of Origin
China

Dimensions

Length - Patch Cord
100 ft
Cable Length
100 ft
Cable Length (ft.)
100
Bandwidth per TIA Standard
250 MHz
Maximum Bandwidth as Tested
500 MHz
Cable Outer Diameter (OD)
5.7 mm

Details

Item
Cat6 Cable,Plenum,Snagless,Gray,100ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Cable Type
Category 6
Jacket Color
Gray
Shielded
No
Connector Type
Snagless; Molded
Category - Data Cable
6
Boot Type
Snagless
Features
Booted
Shielding Type
UTP
Jacket Type
Plenum
Solid / Stranded
Solid
Conductor Material
Solid Copper
Product Type
Network Cable
Product Name
Cat6 Patch Cable
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 - Male
Conductor
Copper
Package Contents
Cat6 Patch Cable, 100-ft Cat6 Gray Gigabit Plenum Snagless Patch Cable
Product Color
Gray
Connector on Second End Details
1 x RJ-45 - Male
Operating Temperature Range
14° to 122°F (-10° to 50°C)
Contact Plating
Gold
Cable Jacket Rating
CMP
Product Compliance
CE (Europe); IEEE 802.3an 10GBase-T; IEEE 802.3at PoE+; UKCA
Snagless Connector
Yes
Wiring Configuration
EIA/TIA 568B
Network Compatibility
1 Gbps (Gigabit)
Storage Temperature Range
5° to 140°F (-15° to 60°C)
Number of Conductors
4 Pair
IEEE Standards Supported
802.3an; 802.3at
Product Certifications
UL Listed; cUL Listed
Side B - Connector 1
RJ45 (MALE)
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Package Includes
100-ft. (30.5 m) Cat6 Gray Gigabit Plenum Snagless Patch Cable
Operating Humidity Range
0% to 90% RH, Non-Condensing
Side A - Connector 1
RJ45 (MALE)
Cable Shielding
UTP
Storage Humidity Range
0% to 90% RH, Non-Condensing
Conductor Gauge
24 AWG
Technology
Cat6; PoE

Description

Cat6 Cable,Plenum,Snagless,Gray,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.