Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Cable, Right Angle, RJ45, Blue, 10ft

  • Mfr # N204-010-BL-DN

  • Zoro # G5184098


product price: $10.49
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male) - DOWN ANGLE
Length - Patch Cord
10 ft
Cable Length
10 ft
Cable Type
Category 6
Category - Data Cable
5/5e, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N204-010-BL-DN
Zoro #
G5184098
UPC #
037332167583
Country of Origin
China

Dimensions

Length - Patch Cord
10 ft
Cable Length
10 ft

Details

Item
Cat6 Cable,Right Angle,RJ45,Blue,10ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male) - DOWN ANGLE
Cable Type
Category 6
Category - Data Cable
5/5e, 6
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Color
Blue
Shielded
No
Features
Down-angled Connector, Stranded, Molded
Shielding Type
UTP
Solid / Stranded
Stranded
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Blue
Conductor
Copper
Device Supported
Network Device
Product Name
N204-010-BL-DN Cat6 Patch Cable
Product Type
Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Certifications & Standards
ETL Verified to TIA/EIA -568-B
Cable Characteristic
Patch Cable

Description

Cat6 Cable,Right Angle,RJ45,Blue,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.