Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Cable, Snagless, Molded, Black, 15ft

  • Mfr # N201-015-BK

  • Zoro # G5184685


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
15 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201-015-BK
Zoro #
G5184685
UPC #
037332172969
Country of Origin
China

Dimensions

Length - Patch Cord
15 ft
Cable Length
15 ft
Cable Length (ft.)
15
Bandwidth per TIA Standard
250 MHz
Maximum Bandwidth as Tested
500 MHz
Cable Outer Diameter (OD)
6.0 mm

Details

Item
Cat6 Cable,Snagless,Molded,Black,15ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Cable Jacket Color
Black
Cable Jacket Material
PVC
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Connector Type
Snagless; Molded
Shielding
No
Shielded
No
Category - Data Cable
6
Jacket Color
Black
Boot Type
Snagless
Features
Strain Relief, Stranded, Minimized Near-End Crosstalk (NEXT), Booted, Molded
Solid / Stranded
Stranded
Jacket Type
CM
Conductor Material
Stranded Copper
Shielding Type
UTP
Connector on Second End Details
1 x RJ-45 Network - Male
Contact Plating
Gold
Conductor
Copper
American Wire Gauge
24 AWG
Product Name
15-ft. Cat6 Gigabit Snagless Molded Patch Cable(RJ45 M/M) - Black
Connector on First End Details
1 x RJ-45 Network - Male
Number of Pairs
4
Product Type
Network Cable
Cable Characteristic
Patch Cable
Product Color
Black
Product Line
Gigabit
Device Supported
ATM, Network Device
Data Transfer Rate
1 Gbit/s
Certifications & Standards
IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801, ETL
Technology
Cat6; PoE
Network Compatibility
1 Gbps (Gigabit)
Package Includes
15-ft. Cat6 Black Gigabit Patch Cord Snagless Molded
Product Compliance
CE (Europe); IEEE 802.3an 10GBase-T; IEEE 802.3at PoE+; UKCA
IEEE Standards Supported
802.3an; 802.3at
Product Certifications
UL Listed; cUL Listed
Operating Humidity Range
0% to 90% RH, Non-Condensing
Number of Conductors
4 Pair
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Conductor Gauge
24 AWG
Snagless Connector
Yes
Operating Temperature Range
14° to 122°F (-10° to 50°C)
Side B - Connector 1
RJ45 (MALE)
Storage Temperature Range
5° to 140°F (-15° to 60°C)
Wiring Configuration
EIA/TIA 568B
Storage Humidity Range
0% to 90% RH, Non-Condensing
Cable Jacket Rating
CM
Cable Shielding
UTP
Side A - Connector 1
RJ45 (MALE)

Description

Cat6 Cable,Snagless,Molded,Black,15ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.