Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Cable, Snagless, Molded, Green, 20ft

  • Mfr # N201-020-GN

  • Zoro # G5184597


product price: $9.15
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201-020-GN
Zoro #
G5184597
UPC #
037332146175
Country of Origin
China

Dimensions

Length - Patch Cord
20 ft
Cable Length
20 ft
Cable Length (ft.)
20
Bandwidth per TIA Standard
250 MHz
Cable Outer Diameter (OD)
6.0 mm
Maximum Bandwidth as Tested
500 MHz

Details

Item
Cat6 Cable,Snagless,Molded,Green,20ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Cable Jacket Color
Green
Cable Jacket Material
PVC
Cable Type
Category 6
Shielding
No
Shielded
No
Jacket Color
Green
Category - Data Cable
6
Connector Type
Snagless; Molded
Boot Type
Snagless
Item - Data Cable
Patch Cable
Features
Damage Resistant, Stranded, Molded, Snag Resistant, Strain Relief, Minimized Near-End Crosstalk (NEXT)
Conductor Material
Stranded Copper
Shielding Type
UTP
Jacket Type
CM
Solid / Stranded
Stranded
Product Name
20-ft. (6.09 m) Cat6 Green Gigabit Patch Cord Snagless Molded
Product Type
Network Cable
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Package Contents
Cat6 UTP Patch Cable, 20-ft. Cat6 Blue Gigabit Patch Cord Snagless Molded
Number of Pairs
4
Contact Plating
Gold
American Wire Gauge
24 AWG
Cable Characteristic
Patch Cable
Conductor
Copper
Product Color
Green
Product Compliance
CE (Europe); IEEE 802.3an 10GBase-T; IEEE 802.3at PoE+; UKCA
Storage Temperature Range
5° to 140°F (-15° to 60°C)
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Product Overview
Cat6 Gigabit Green Snagless Patch Cable RJ45 - 20'
Wiring Configuration
EIA/TIA 568B
Network Compatibility
1 Gbps (Gigabit)
Operating Humidity Range
0% to 90% RH, Non-Condensing
Operating Temperature Range
14° to 122°F (-10° to 50°C)
Number of Conductors
4 Pair
Package Includes
20-ft. (6.09 m) Cat6 Green Gigabit Patch Cord Snagless Molded
Cable Jacket Rating
CM
IEEE Standards Supported
802.3an; 802.3at
Conductor Gauge
24 AWG
Product Certifications
UL Listed; cUL Listed
Snagless Connector
Yes
Side B - Connector 1
RJ45 (MALE)
Side A - Connector 1
RJ45 (MALE)
Technology
Cat6; PoE
Storage Humidity Range
0% to 90% RH, Non-Condensing
Cable Shielding
UTP

Description

Cat6 Cable,Snagless,Molded,Green,20ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.