Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft

  • Mfr # N201-012-BL

  • Zoro # G5184798


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
12 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201-012-BL
Zoro #
G5184798
UPC #
037332172877
Country of Origin
China

Dimensions

Length - Patch Cord
12 ft
Cable Length
12 ft
Bandwidth per TIA Standard
250 MHz
Maximum Bandwidth as Tested
500 MHz
Cable Length (ft.)
12
Cable Outer Diameter (OD)
6.0 mm

Details

Item
Cat6 Cable,Snagless,Molded,M/M,Blue,12ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Cable Jacket Color
Blue
Cable Jacket Material
PVC
Cable Type
Category 6
Category - Data Cable
6
Shielded
No
Jacket Color
Blue
Boot Type
Snagless
Jacket Material
Polyvinyl Chloride (PVC)
Connector Type
Snagless; Molded
Features
Stranded, Booted, Molded
Solid / Stranded
Stranded
Conductor Material
Stranded Copper
Shielding Type
UTP
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Certifications & Standards
TIA/EIA-568-B-2.1 Draft 9, UL, ETL (Category 6, Draft 11), ISO/IEC 11801, EIA/TIA, ANSI/EIA/TIA 568
Product Series
N201
Device Supported
Network Device
Conductor
Copper
Product Name
12-ft. Cat6 Gigabit Snagless Molded Patch Cable (RJ45 M/M) - Blue
Cable Characteristic
Patch Cable
Product Color
Blue
Product Certifications
UL Listed; cUL Listed
Product Compliance
CE (Europe); IEEE 802.3an 10GBase-T; IEEE 802.3at PoE+; UKCA
Storage Humidity Range
0% to 90% RH, Non-Condensing
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Snagless Connector
Yes
Contact Plating
Gold
Side A - Connector 1
RJ45 (MALE)
Wiring Configuration
EIA/TIA 568B
Side B - Connector 1
RJ45 (MALE)
Storage Temperature Range
5° to 140°F (-15° to 60°C)
Cable Shielding
UTP
Network Compatibility
1 Gbps (Gigabit)
IEEE Standards Supported
802.3an; 802.3at
Number of Conductors
4 Pair
Operating Temperature Range
14° to 122°F (-10° to 50°C)
Operating Humidity Range
0% to 90% RH, Non-Condensing
Conductor Gauge
24 AWG
Cable Jacket Rating
CM
Technology
Cat6; PoE

Description

Cat6 Cable,Snagless,Molded,M/M,Blue,12ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.