Zoro Homepage

Cat6 Cable, Snagless, Molded, M/M, Green, 2ft

  • Mfr # N201-002-GN

  • Zoro # G5185315


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201-002-GN
Zoro #
G5185315
UPC #
037332182609
Country of Origin
China

Dimensions

Length - Patch Cord
2 ft
Cable Length
2 ft
Cable Length (ft.)
2
Bandwidth per TIA Standard
250 MHz
Maximum Bandwidth as Tested
500 MHz
Cable Outer Diameter (OD)
6.0 mm

Description

Cat6 Cable,Snagless,Molded,M/M,Green,2ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.