Zoro Homepage

Cat6(a) Cable, Shielded (STP), Blue, 3ft

  • Mfr # N262-003-BL

  • Zoro # G5183571


product price: $9.15
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Transmission Speed
10 Gbps
Cable Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N262-003-BL
Zoro #
G5183571
UPC #
037332188274
Country of Origin
China

Dimensions

Length - Patch Cord
3 ft
Cable Length
3 ft
Cable Outer Diameter (OD)
6.2 mm
Cable Length (ft.)
3
Maximum Bandwidth as Tested
600 MHz
Bandwidth per TIA Standard
500 MHz

Details

Item
Cat6(a) Cable,Shielded (STP),Blue,3ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Cable Jacket Color
Blue
Cable Jacket Material
PVC
Cable Type
Category 6a
Category - Data Cable
6a
Connector Type
Snagless
Boot Type
Snagless
Shielded
Yes
Jacket Color
Blue
Features
Stranded, Strain Relief, Booted
Conductor Material
Stranded Copper
Solid / Stranded
Stranded
Shielding Type
STP
American Wire Gauge
26 AWG
Cable Characteristic
Patch Cable
Product Type
Network Cable
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Name
3FT Augmented Cat.6 Blue STP
Product Color
Blue
Product Compliance
CE (Europe); IEEE 802.3at PoE+; UKCA
Cable Shielding
STP
Cable Jacket Rating
CM
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Storage Humidity Range
0% to 90% RH, Non-Condensing
Network Compatibility
10 Gbps
Side A - Connector 1
RJ45 (MALE)
Technology
Cat6a
Operating Humidity Range
0% to 90% RH, Non-Condensing
Package Includes
3-ft. (0.91 m) Cat6a Blue Patch Cable
Storage Temperature Range
5° to 140°F (-15° to 60°C)
Conductor Gauge
26 AWG
IEEE Standards Supported
802.3at
Contact Plating
Gold
Number of Conductors
4 Pair
Side B - Connector 1
RJ45 (MALE)
Snagless Connector
Yes
Operating Temperature Range
14° to 122°F (-10° to 50°C)
Wiring Configuration
EIA/TIA 568B
PoE Capability
15.4W (802.3af)
Connector Plating
Nickel
Product Certifications
UL Listed; cUL Listed

Description

Cat6(a) Cable,Shielded (STP),Blue,3ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.