Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6(a) Cable, Snagless, 10G, Black, 7ft

  • Mfr # N261-007-BK

  • Zoro # G5183678


product price: $8.19
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Transmission Speed
10 Gbps
Cable Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-007-BK
Zoro #
G5183678
UPC #
037332187772
Country of Origin
China

Dimensions

Length - Patch Cord
7 ft
Cable Length
7 ft
Bandwidth per TIA Standard
500 MHz
Cable Length (ft.)
7
Cable Outer Diameter (OD)
6.2 mm
Maximum Bandwidth as Tested
600 MHz

Details

Item
Cat6(a) Cable,Snagless,10G,Black,7ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Cable Jacket Color
Black
Cable Jacket Material
PVC
Cable Type
Category 6a
Connector Type
Snagless
Category - Data Cable
6a
Boot Type
Snagless
Jacket Color
Black
Shielded
No
Features
Booted, Stranded, Strain Relief
Shielding Type
UTP
Conductor Material
Stranded Copper
Solid / Stranded
Stranded
Cable Characteristic
Patch Cable
Product Color
Black
Device Supported
Network Device
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Plating
Copper
Product Name
N261-007-BK Cat.6a Network Cable
Product Type
Network Cable
American Wire Gauge
24 AWG
Data Transfer Rate
10 Gbit/s
Connector on First End Details
1 x RJ-45 Network - Male
Network Compatibility
10 Gbps
Storage Humidity Range
0% to 90% RH, Non-Condensing
Product Certifications
UL Listed; cUL Listed
Technology
Cat6a
Package Includes
7-ft. (2.13 m) Cat6a Black Patch Cable
Wiring Configuration
EIA/TIA 568B
Number of Conductors
4 Pair
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Side B - Connector 1
RJ45 (MALE)
Cable Jacket Rating
FT4
IEEE Standards Supported
802.3an; 802.3at
Product Compliance
CE (Europe); IEEE 802.3an 10GBase-T; IEEE 802.3at PoE+; UKCA
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Cable Shielding
UTP
Conductor Gauge
24 AWG
Snagless Connector
Yes
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Contact Plating
Gold
Side A - Connector 1
RJ45 (MALE)
Operating Humidity Range
0% to 90% RH, Non-Condensing

Description

Cat6(a) Cable,Snagless,10G,Black,7ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.