
CAT6A SHIELDED IN-LINE DIN-RAIL MOUNTABLE SNAP-IN COUPLER F/F.
Mfr # N235-D01-SH-6A
Zoro # G514909292
product price: $19.89
/eaKey Features
Material
Metal - Coupler HousingPlastic - Casing
Connector on First End Details
1 x RJ-45 Network Female
Environmentally Friendly
Yes
Contact Plating
Gold
Connector Type on Second End
RJ-45 Network - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N235-D01-SH-6A
Zoro #
G514909292
UPC #
37332277190
Country of Origin
Taiwan, Province of China
Details
Item
Network Adapter
Material
Metal - Coupler HousingPlastic - Casing
Connector on First End Details
1 x RJ-45 Network Female
Environmentally Friendly
Yes
Contact Plating
Gold
Connector Type on Second End
RJ-45 Network - Female
Connector Type on First End
RJ-45 Network - Female
Adapter Type
RJ-45
Features
PoE++, Moisture Resistant, Shielded, PoE, RF Protection, Dirt Protection, EMI Protection
Connector on Second End Details
1 x RJ-45 Network Female
Standards
TAA Compliant
Color
Light Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.